Steam Bath Control in Matte Black
Steam Bath Control in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Not tethered by cables. You can use the control up to 60 feet away from the generator
- Transform your senses with optional Chromatic Lighting & Aromatic Infusers
- Quickly responds to user’s touch inputs and reverts to sleep mode automatically when left idle while maintaining the set temperature
- Create profiles for custom settings for temperature, time and more
- Mount to nearly any hard surface or flush to the wall using a Flush Mount Kit
- No need to run wires, great solution for covering a hole left by an old steam shower control
- 18m range from generator
- Compatibility with SteamLinx™
- RF transceiver
- 100% waterproof electronic assembly
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Installation Type:
- Wall Mount
- UPC:
- 767931921568