STEAM AT HOME 3 KW (3000 W) STEAM SHOWER GENERATOR OF 240 VOLT & 1-PHASE
Steam@Home STEAM AT HOME 3 KW (3000 W) STEAM SHOWER GENERATOR OF 240 VOLT & 1-PHASE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 60 minute automatic cutoff, low voltage board, designed for easy access safe service
- Designed to save water and energy. Uses less than two gallons of water vs 40 gallons for an ordinary bath
- Exclusive micro processor operating system is the brains of our intelligent steam generator
- Free from defects in materials and craftsmanship for its lifetime. Mr.Steam will repair or replace (at its option) a Generator which fails to conform to this warranty
- Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
- LED indicators to help you troubleshoot any connection and maintenance challenges
- Naturally corrosion resistant, 100 percent recyclable Stainless Steel inside and out
- Reliable, industrial grade, and the industries largest copper heating element heats fast and is easy to remove and service
- US and Canadian UL listed, and CE and NoM certified for unsurpassed quality and safety
Specifications
- AMP:
- 13
- Brand Model Compatibility:
- MrSteam Steam@Home Control
- Collection:
- Steam@Home
- Depth:
- 11
- Height:
- 16
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Type:
- MSAH3000R2401
- UL Listed:
- Yes
- UPC:
- 767931956577
- Volts:
- 240V
- WIFI Enabled:
- No
- Watts:
- 3000
- Width:
- 21