Teak Wood Shower Seat with Polished Nickel Support Arms
Teak Wood Shower Seat with Polished Nickel Support Arms
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Teak wood, beautifully finished and sealed
- Seat drops for use, folds for storage
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Showers
- Capacity:
- 250 lb
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 15-1/16 in
- Height:
- 1-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 15-1/16 in
- Material:
- Wood
- Material Type:
- Teak
- Overall Height:
- 1-3/8 in
- Overall Length:
- 15-1/16 in
- Overall Width:
- 19-3/4 in
- Product Type:
- Shower Seat
- UPC:
- 767931910258
- Width:
- 19-3/4 in