This product requires certification to purchase.

Teak Wood Shower Seat with Satin Brass Support Arms

Mr. Steam

Teak Wood Shower Seat with Satin Brass Support Arms

  • Fast #
  • Part #MMSWSEATSB
  • Item #7782144
  • Manufacturer Part #MSWSEAT-SB
4 out of 5 Customer Rating
Brand image
Mr. Steam

Teak Wood Shower Seat with Satin Brass Support Arms

  • Fast #
  • Part #MMSWSEATSB
  • Item #7782144
  • Manufacturer Part #MSWSEAT-SB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Teak wood, beautifully finished and sealed
  • Seat drops for use, folds for storage
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Showers
Capacity:
250 lb
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
15-1/16 in
Height:
1-3/8 in
Installation Type:
Wall Mount
Length:
15-1/16 in
Material:
Wood
Material Type:
Teak
Overall Height:
1-3/8 in
Overall Length:
15-1/16 in
Overall Width:
19-3/4 in
Product Type:
Shower Seat
UPC:
767931910265
Width:
19-3/4 in