Wi-Fi Enabled Steam Bath Control in Black with Polished Chrome
This product has been replaced by
Manufacturer Part #BXBKPC
xButler™ Wi-Fi Enabled Steam Bath Control in Black with Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Centered around the innovative and imaginative iSteamX, the XButler package serves up an easy and economical pathway for those who wish to delve into the wellness experience of steam with convenience and total control over every detail
Specifications
- Brand Model Compatibility:
- MS90, MSSUPER3
- Collection:
- xButler™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Polished Chrome
- Installation Type:
- Wall Mount
- UPC:
- 767931930614
- WIFI Enabled:
- Yes