Musictherapy 7.5 in. 120-Watt Bluetooth Wireless Speaker
xDream™ Musictherapy 7.5 in. 120-Watt Bluetooth Wireless Speaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plastic
- AudioX speakers are 75” square with a 5”mounting depth, designed to be flush mounted on the wall or ceiling
- Available in both white and black finishes
- Marine-grade powder-coated grills
- AudioX System is fully Bluetooth enabled, offering amazing flexibility, connectivity, and control with smart devices
- Product Warranty: Limited 2-Years (US & Canada)
Specifications
- ADA Compliant:
- No
- AMP:
- 1
- Collection:
- xDream™
- Color Finish Name:
- White
- Depth:
- 27 in
- Height:
- 18 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 27 in
- Material:
- Plastic
- Temperature Range:
- Yes
- UL Listed:
- Yes
- UPC:
- 767931936135
- Volts:
- 240V
- Watts:
- 10000 W
- Width:
- 22 in