4 ft. Double D-Ring Anchorage Connector Strap
4 ft. Double D-Ring Anchorage Connector Strap
Product Details
Product Details
- Double D-ring anchorage connector strap
- Standard D-ring on one end, large D-ring on other end
- Integral wear pad
Specifications
- ANSI:
- ANSI Z359.1
- Application:
- Safety
- Cable Length (ft):
- 4 ft
- Color Finish Name:
- Red, Yellow
- Height:
- 1-29/97
- Length:
- 48-1/2
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Strap
- Size:
- 4 ft
- UPC:
- 641817016343
- Weight:
- 1.349
- Width:
- 3-20/43
- Work Load Limit:
- 400