This product requires certification to purchase.

Neck Shade in Hi-Viz Orange

MSA Safety Company

Neck Shade in Hi-Viz Orange

  • Fast #
  • Part #M10098031
  • Item #4250032
  • Manufacturer Part #10098031
4.3 out of 5 Customer Rating
Brand image
MSA Safety Company

Neck Shade in Hi-Viz Orange

  • Fast #
  • Part #M10098031
  • Item #4250032
  • Manufacturer Part #10098031
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Breathable, bright mesh fabric.
  • Choice of bright yellow-lime or orange colors.
  • Hat clips help to keep SunShade from falling or rotating.
  • Requires Certification

Documents


Specifications

Application:
Construction, Utilities, General Industrial
Clothing Size:
One Size Fits All
Color Finish Name:
Hi-Viz Orange
Height:
2-9/100 in
Length:
11-17/50 in
Material:
Cloth
Product Type:
Sunshade
Quick Release:
No
Reusable:
Yes
UPC:
641817020876
Weight:
0.093 lb
Width:
15-39/50 in