This product requires certification to purchase.

Hard Hat with Lamp Bracket and Cord Holder in Natural Tan

MSA Safety Company

Skullgard® Hard Hat with Lamp Bracket and Cord Holder in Natural Tan

  • Fast #
  • Part #M460389
  • Item #4661617
  • Manufacturer Part #460389
4.8 out of 5 Customer Rating
Brand image
MSA Safety Company

Skullgard® Hard Hat with Lamp Bracket and Cord Holder in Natural Tan

  • Fast #
  • Part #M460389
  • Item #4661617
  • Manufacturer Part #460389
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Natural Tan Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent protection against nearly all hazards
  • Withstands elevated temperatures
  • Easy-adjust ratchet suspension
  • Ideal for use in steel mills and other heavy industrial settings
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1-2003 Class E and G
Clothing Size:
Standard
Collection:
Skullgard®
Color Finish Name:
Natural Tan
Height:
5-9/10 in
Length:
11-4/5 in
Material:
Fiberglass
Material Type:
Phenolic
Reusable:
Yes
Weight:
0.88 lb
Width:
1-23/100 in