Slotted Cap in Hi-Viz Orange
SmoothDome® Slotted Cap in Hi-Viz Orange
Product Details
Product Details
- Smooth crown for easy use with MSA welding equipment
- Slotted for use with MSA accessories
- Available in a variety of colors and sizes
- Custom imprinting and striping options
Documents
Specifications
- ANSI:
- ANSI Z89.1-2014 Class E
- CSA Certified:
- CSA Z94.1 2005 Class E
- Clothing Size:
- Standard
- Collection:
- SmoothDome®
- Color Finish Name:
- Hi-Viz Yellow
- Height:
- 5-9/10
- Length:
- 10-3/5
- Material:
- Plastic
- Material Type:
- Polyethylene
- Reusable:
- Yes
- Weight:
- 0.88
- Width:
- 2-1/20