This product requires certification to purchase.

Sunshade in Hi-viz Lime

MSA Safety Company

Sunshade in Hi-viz Lime

  • Fast #
  • Part #M10098032A
  • Item #4250033
  • Manufacturer Part #10098032A
5 out of 5 Customer Rating
Brand image
MSA Safety Company

Sunshade in Hi-viz Lime

  • Fast #
  • Part #M10098032A
  • Item #4250033
  • Manufacturer Part #10098032A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Breathable, bright mesh fabric.
  • Choice of bright yellow-lime or orange colors.
  • Hat clips help to keep SunShade from falling or rotating.
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Clothing Size:
One Size Fits All
Color Finish Name:
Lime
Height:
2-7/10 in
Length:
11-2/5 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Sun Shield
Reusable:
Yes
Weight:
0.93 lb
Width:
1-7/10 in