20 x 15 in. Undermount Rectangular Bathroom Sink in White
20 x 15 in. Undermount Rectangular Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This White rectangular porcelain ceramic under-mount sink is made from true vitreous China which is triple glazed and triple fired to ensure your sink is durable and strong. Our elegant white color sink contains a yellow tint. Under-mounting a bathroom sink creates a sleek look and allows for more space on your countertop.
- The overall dimensions for the under-mount sink are 20 in. x 15 in. x 7-1/4 in. and require a 24-inch minimum cabinet size. This easy-to-clean sink combines the sleek look of an integrated basin with a timeless design that suits both traditional and modern bathroom decors.
- Constructed from porcelain
- Undermount installation
- Center drain location provides optimal draining capability
- Equipped with overflow
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 20
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- MSI001633
- Width:
- 15