29-7/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Satin
29-7/8 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Single bowl 18-gauge stainless steel undermount sink with rounded corners is the perfect choice for islands, bar areas, laundries, and outdoor kitchens
- Sized to fit in nearly any space, this narrow rectangular sink offers a generous 8" deep basin
- With sound shielding pads that make for a quiet washing experience to a beautiful brushed satin finish that minimizes water spots and small scratches, this sink works overtime to ensure your satisfaction
- Strainer included and stainless-steel grid available as an option
Specifications
- Application:
- Laundry, Kitchen, Kitchen Island
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- Length:
- 29-7/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-7/8 in x 15-15/16 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 18-1/16 in