1 HANDLE KITCHEN FAUCET 8301-805 BR
Acqua Luxe 1 HANDLE KITCHEN FAUCET 8301-805 BR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This low-profile 1-Handle Pull-Out Sprayer Kitchen Faucet with deck plate offers style and simple beauty, for a unique kitchen design element. The pullout sprayer allows for more reach in the sink, helping to get every area clean. The faucet features a durable brushed nickel finish and 1.5 GPM flow rate for water efficiency.
- 8 in. Center set
- Brushed nickel finish for a polished look
- 180 Degree Swivel Pull Out Sprayer Ceramic Disc
- Deck-plate mounts for easy, 1-hole installation
- Limited 3-year warranty
- Medium-arc spout for easy access
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Acqua Luxe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- Yes
- Faucet Height:
- 8-3/50 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Reach:
- 8-11/16 in
- Spout Type:
- Swivel