RENZO DOVE 3 IN. X 12 IN. GLOSSY CERAMIC WHITE WALL TILE
RENZO DOVE 3 IN. X 12 IN. GLOSSY CERAMIC WHITE WALL TILE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Semi-Vitreous flooring has water absorption of more than 3% but less than 7%
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
- Glazed glossy finish with a high sheen and a high variation in tone
- Random (V4) shade variation gives each tile varied appearance for a natural look
- Crafted in Spain
- To ensure consistency of size and color, please capture all tiles for a project within one order, each item within an order is selected from a single color (dye lot) and size (caliber), so multiple orders may receive various colors and/or sizes
- Ceramic/porcelain, LVT and natural stone tile within a corresponding series may be produced at different times; while true to the tile, this may cause a variation in color and size
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Dove
- Height:
- 31/100 in
- Length:
- 12 in
- Material:
- Ceramic
- Thickness:
- 0.31 in
- Width:
- 3 in