26 in. Undermount Rectangular Stone Bathroom Sink in Matte White
26 in. Undermount Rectangular Stone Bathroom Sink in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MTI solid stone sinks are constructed using MTI’s proprietary SculptureStone® material
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 4-1/2 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 26 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Proposition 65:
- This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 24 in x 14 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stone
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 16 in