52 x 30 in. Walk-in Whirlpool Bathtub
52 x 30 in. Walk-in Whirlpool Bathtub
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Constructed of fiberglass/titanium/resin with a marine-grade high gloss gel-coat finish
- Steel structural frame with six leveling legs
- Front removable panels for equipment and valve plumbing access
- Lightweight marine-grade door with easy-to-latch stainless steel hardware
- Two acrylic grab bars for security
- Quick-release cable drain in chrome finish
- Textured bottom compliant with ASTM C 1028-07 coefficient of friction test
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 1, 15
- ASTM:
- ASTM C-1028-07
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 90 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- Yes
- Grab Bar Included:
- Yes
- Installation Type:
- Alcove
- Material:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 37-1/2
- Overall Length:
- 51-1/2
- Overall Width:
- 30-1/4
- Size:
- 50 in x 30 in
- Soaking Depth:
- 33-1/4
- Type:
- MTIMBWWI5030NV
- Volts:
- 110V
- Weight:
- 190
- Width:
- 22