This product requires certification to purchase.

ALISSA 61X36 SOAKER WITHOUT PEDESTAL BASE IN GLOSS WHITE

This product has been replaced by

No image available
MTI Baths ALISSA SCULPTURESTONE FREESTANDING/UNDERMOUNT SOAKER - GLOSS WHITE 61X36
Manufacturer Part #S249AGL-WH
MTI Baths

Alissa 3 ALISSA 61X36 SOAKER WITHOUT PEDESTAL BASE IN GLOSS WHITE

  • Fast #
  • Part #MTIS249AWHGL
  • Item #8587152
  • Manufacturer Part #S249A-WH-GL
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
MTI Baths ALISSA SCULPTURESTONE FREESTANDING/UNDERMOUNT SOAKER - GLOSS WHITE 61X36
Manufacturer Part #S249AGL-WH
MTI Baths

Alissa 3 ALISSA 61X36 SOAKER WITHOUT PEDESTAL BASE IN GLOSS WHITE

  • Fast #
  • Part #MTIS249AWHGL
  • Item #8587152
  • Manufacturer Part #S249A-WH-GL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
  • SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
  • Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
  • This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
  • All Boutique Collection tubs are handcrafted with pride in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
84 gal
Collection:
Alissa 3
Color Finish Category:
Whites
Color Finish Name:
White Gloss
Configuration:
Soaker
Depth:
20-1/4 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Height:
21 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
61 in
Material:
Engineered Solid Stone
NSF Certified:
No
Proposition 65:
This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer.á For more information, go to www.PWarnings.ca.gov.
UL Listed:
Yes
Width:
35-1/2 in