ANDREA 11A ACR CXL SCULPTED 2 SIDE AIR BATH ELITE - WHIT 60X36
Andrea® 11 ANDREA 11A ACR CXL SCULPTED 2 SIDE AIR BATH ELITE - WHIT 60X36
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features 30 air jets and heated air blower
- Pre-leveled foam base
- Chromatherapy LED lighting
- Two sculpted sides
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 90 gal
- Collection:
- Andrea® 11
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Drain Location:
- End
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 23-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 30
- UL Listed:
- Yes
- Volts:
- 110V
- Width:
- 36 in