ANDREA 14A ACR CXL SCULPTED 1 SIDE AIR BATH - WHIT 71.25X41.5
Andrea® 14 ANDREA 14A ACR CXL SCULPTED 1 SIDE AIR BATH - WHIT 71.25X41.5
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Features 20 air jets and heated air blower
- Pre-leveled foam base
- One sculpted side
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 96 gal
- Collection:
- Andrea® 14
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Drain Location:
- Center
- Drain Opening:
- 2
- GSA Approved:
- No
- Height:
- 22-1/4
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 71-1/2
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 20
- Type:
- MTIAST104ASCULPT1
- UL Listed:
- Yes
- Volts:
- 110V
- Width:
- 41-5/8