This product requires certification to purchase.

71-1/2 x 41-5/8 in. Soaker Drop-in Bathtub Center in White

MTI Baths

Andrea® 16 71-1/2 x 41-5/8 in. Soaker Drop-in Bathtub Center in White

  • Fast #
  • Part #MTIM106WHUM
  • Item #9404898
  • Manufacturer Part #M106-WH-UM
3.9 out of 5 Customer Rating
Brand image
MTI Baths

Andrea® 16 71-1/2 x 41-5/8 in. Soaker Drop-in Bathtub Center in White

  • Fast #
  • Part #MTIM106WHUM
  • Item #9404898
  • Manufacturer Part #M106-WH-UM
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C 1028-07
Basin Depth:
16-1/2
Basin Length:
59
Basin Width:
32 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Collection:
Andrea® 16
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
9-1/2
Installation Type:
Undermount
Number of Occupants:
2
Origin:
Domestic
Overall Height:
18-1/4
Overall Length:
71-1/2
Overall Width:
41-5/8
Overflow Type:
Round
Soaking Depth:
15
Weight:
142