ANDREA 16A ACR CXL SCULPTED 2 SIDE AIR BATH - WHIT 71.5X41.625
Andrea® 16 ANDREA 16A ACR CXL SCULPTED 2 SIDE AIR BATH - WHIT 71.5X41.625
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features 20 air jets and heated air blower
- Pre-leveled foam base
- Two sculpted sides
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 99 gal
- Collection:
- Andrea® 16
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 20-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 71-1/2 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 20
- UL Listed:
- Yes
- Volts:
- 110V
- Width:
- 41-5/8 in