60 x 31-1/2 in. Soaker Drop-In Bathtub Left and Right Drain in Matte White
Andrea® 7 60 x 31-1/2 in. Soaker Drop-In Bathtub Left and Right Drain in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Basin Depth:
- 20-1/2 in
- Basin Length:
- 51 in
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 70 gal
- Collection:
- Andrea® 7
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 21-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Left, Right
- Height:
- 22-1/4 in
- Installation Type:
- Drop-in, Undermount
- Length:
- 60 in
- Material:
- Composite
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 22-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/2 in
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING STYRENE, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.PWARNINGS.CA.GOV.
- Soaking Depth:
- 19 in
- Weight:
- 91 lb
- Width:
- 31-1/2 in