This product requires certification to purchase.

71-5/8 x 36 in. Air Bath Drop-In Bathtub with Center Drain in White

MTI Baths

Andrea® 8 71-5/8 x 36 in. Air Bath Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #MTIAEAP98UWHDI
  • Item #4268271
  • Manufacturer Part #AEAP98U-WH-DI
3.7 out of 5 Customer Rating
Brand image
MTI Baths

Andrea® 8 71-5/8 x 36 in. Air Bath Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #MTIAEAP98UWHDI
  • Item #4268271
  • Manufacturer Part #AEAP98U-WH-DI
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Features 6 point-massage jets and 12 micro-jets with Tsubo massage
  • Pre-leveled foam base increases overall height 2-3"
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Includes two 2-bhp pumps and inline heater
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ANSI:
ANSI Z124.1, ANSI A112.19.7
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
78 gal
Collection:
Andrea® 8
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
15-1/2
Drain Location:
Center
Drain Opening:
2
GSA Approved:
No
Height:
19-3/4
IAPMO Listed:
No
Installation Type:
Drop-in
Material:
Plastic
NSF Certified:
No
Number of Jets:
48
Origin:
Domestic
Overall Length:
71-5/8
Overall Width:
36
Pump Location:
Reversible
UL Listed:
Yes
Volts:
110V