ANDREA 9A ACR CXL SCULPTED 3 SIDE AIR BATH - WHIT 66.75X49
Andrea® 9 ANDREA 9A ACR CXL SCULPTED 3 SIDE AIR BATH - WHIT 66.75X49
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features 20 air jets and heated air blower
- Pre-leveled foam base
- Three sculpted sides
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 129 gal
- Collection:
- Andrea® 9
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 20 in
- Drain Location:
- End
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 23-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 66-3/4 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 20
- UL Listed:
- Yes
- Volts:
- 110V
- Width:
- 49 in