This product requires certification to purchase.

17-1/4 in. Lift & Turn Drain in White

MTI Baths

Basic® 17-1/4 in. Lift & Turn Drain in White

  • Fast #
  • Part #MTIMBWOW
  • Item #4698396
  • Manufacturer Part #MBWOW
3.2 out of 5 Customer Rating
Brand image
MTI Baths

Basic® 17-1/4 in. Lift & Turn Drain in White

  • Fast #
  • Part #MTIMBWOW
  • Item #4698396
  • Manufacturer Part #MBWOW
3.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lift and turn drain kit
  • Requires Certification

Specifications

Collection:
Basic®
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
No
Tub Depth:
17-1/4