33 x 22-1/4 in. No Hole Acrylic 1 Bowl Farmhouse Kitchen Sink in Biscuit
Basics 33 x 22-1/4 in. No Hole Acrylic 1 Bowl Farmhouse Kitchen Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Basics
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/8 in x 18-3/4 in x 10-1/2 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Acrylic
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22-1/4 in