This product requires certification to purchase.

52 X 30 Acrylic WALK IN Whirlpool *BASICS White

MTI Baths

Basics® 52 X 30 Acrylic WALK IN Whirlpool *BASICS White

  • Fast #
  • Part #MTIMBWWI5030NVWH
  • Item #4340727
  • Manufacturer Part #MBWWI5030NV-WH
3.4 out of 5 Customer Rating
Brand image
MTI Baths

Basics® 52 X 30 Acrylic WALK IN Whirlpool *BASICS White

  • Fast #
  • Part #MTIMBWWI5030NVWH
  • Item #4340727
  • Manufacturer Part #MBWWI5030NV-WH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features 6 point-massage jets
  • Includes 1-bhp pump
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1
ASTM:
ASTM F-462-1994
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
Capacity:
90 gal
Collection:
Basics®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
33-1/4
Drain Location:
Right
GSA Approved:
No
Height:
37-1/2
IAPMO Listed:
No
Installation Type:
Alcove
Length:
51-1/2
Material:
Plastic
NSF Certified:
No
Number of Jets:
6
Origin:
Domestic
Pump Location:
Left
Size:
51-1/2 in x 30-1/4 in x 37-1/2 in
Type:
MTIMBWWI5030NVWH
Volts:
110V
Width:
30-1/4