60 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White
Basics® 60 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White
Product Details
Product Details
- Soaking bath
- Pre-leveled foam base
- Includes integral front skirting and 3-sided integral tile flange
- Textured bottom
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI 112.19.7
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 61 gal
- Collection:
- Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Drain Opening:
- 2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Skirted
- Material:
- Acrylic
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 20-1/4
- Overall Length:
- 60
- Overall Width:
- 42
- UL Listed:
- No