This product requires certification to purchase.

66 x 36 in. Soaker Drop-In Bathtub with Left Drain in White

MTI Baths

Basics® 66 x 36 in. Soaker Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #MTIMBSCR6636WHUM
  • Item #5050615
  • Manufacturer Part #MBSCR6636-WH-UM
4.9 out of 5 Customer Rating
Brand image
MTI Baths

Basics® 66 x 36 in. Soaker Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #MTIMBSCR6636WHUM
  • Item #5050615
  • Manufacturer Part #MBSCR6636-WH-UM
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed in durable cross-linked cast acrylic with a multi-layered backing of fiberglass / resin / titanium
  • Acrylic is extremely scratch- and stain-resistant, yet renewable because the color goes all the way through the material
  • The surface is non-porous, which makes cleaning and sanitizing easier.
  • Textured bottom meets ASTM F-462-1994 slip resistance.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
82 gal
Collection:
Basics®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-1/2 in
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
Height:
21 in
IAPMO Listed:
No
Installation Type:
Self-rimming/Drop-in, Undermount
Material:
Acrylic
NSF Certified:
No
Origin:
Domestic
Overall Length:
66 in
Overall Width:
36 in
UL Listed:
No