WALK-IN ACRYLIC CXL ALCOVE SOAKER - WHITE 51.5X30.25
Basics® WALK-IN ACRYLIC CXL ALCOVE SOAKER - WHITE 51.5X30.25
Product Details
Product Details
- Soaking bath
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM F-462-1994
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Basics®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 33-1/4
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 37-1/2
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 51-1/2
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Pump Location:
- Left
- Size:
- 51-1/2 in x 30-1/4 in x 37-1/2 in
- Type:
- MTIMBSWI5030NVWH
- Width:
- 30-1/4