44 in. Undermount Rectangular Stone Composite Bathroom Sink in White Matte
Boutique 44 in. Undermount Rectangular Stone Composite Bathroom Sink in White Matte
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.5" drain opening
- Optional overflow available for undermount (check local codes)
- Measure on site to achieve the proper cut-out size
- Lip detail on undermount bowl will accommodate commonly used undermount hardware, hardware is not included
- One-piece construction
- Non-porous, stain-, mold- and mildew-resistant SculptureStone®
- Material is approximately 70% organic
- Five-year limited residential warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Boutique
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Drain Opening:
- 1-1/2 in
- Height:
- 5-19/50 in
- Length:
- 44 in
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Proposition 65:
- This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer.á For more information, go to www.PWarnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 42 in x 12-1/2 in x 4-1/2 in
- Sink Depth:
- 5-3/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stone Composite
- Sink Size Range:
- Greater than 36 in
- Vessel Only:
- No
- Width:
- 14-1/2 in