60 x 30 in. Soaker Alcove Bathtub Left Drain in White
Cameron 2 60 x 30 in. Soaker Alcove Bathtub Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Basin Depth:
- 16-3/4 in
- Basin Length:
- 50-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 55 gal
- Collection:
- Cameron 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-3/4 in
- Drain Location:
- Left
- Height:
- 20 in
- Installation Type:
- 3 Wall Alcove, Apron Front
- Length:
- 60 in
- Material:
- Composite
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING STYRENE, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.PWARNINGS.CA.GOV.
- Weight:
- 118 lb
- Width:
- 30 in