This product requires certification to purchase.

60 x 30 in. Soaker Alcove Bathtub Right Drain in White

MTI Baths

Cameron 2 60 x 30 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #MTIS152DMWHRH
  • Item #9773726
  • Manufacturer Part #S152DM-WH-RH
5 out of 5 Customer Rating
Brand image
MTI Baths

Cameron 2 60 x 30 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #MTIS152DMWHRH
  • Item #9773726
  • Manufacturer Part #S152DM-WH-RH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Basin Depth
16-3/4 in
Basin Length
50-1/2 in
Basin Width
22-1/2 in
Capacity
55 gal
Depth
16-3/4 in
Height
20 in
Length
60 in
Overall Height
20 in
Overall Length
60 in
Overall Width
30 in
Weight
118 lb
Width
30 in
Characteristics & Features
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Cameron 2
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Installation Type
3 Wall Alcove, Apron Front
Material
Composite
Number of Occupants
1
Proposition 65
THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING STYRENE, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION, GO TO WWW.PWARNINGS.CA.GOV.
Warranty & Product Information
Origin
Domestic