Counter Mount Basin in White Matte
Counter Mount Basin in White Matte
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Approximately 65% of the material is organic, including stone and minerals mined from the earth.
- In contrast to some composite material products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, requiring no type of surface coating.
- Constructed using MTI’s SculptureStone™( also referred to as Engineered Solid Stone® material / “ESS®”), a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- This material is non-porous, stain-, mold-, and mildew-resistant, making cleaning and maintenance easy.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Pedestal Only:
- No
- Product Type:
- Basin
- Sink Installation Type:
- Counter Mount
- Vessel Only:
- No
- WaterSense Labeled:
- No