This product requires certification to purchase.

36 x 32 in. Shower Base in White

MTI Baths

Designer 36 x 32 in. Shower Base in White

  • Fast #
  • Part #MTISB3632MTWH
  • Item #7808836
  • Manufacturer Part #SB3632MTWH
4.7 out of 5 Customer Rating
Brand image
MTI Baths

Designer 36 x 32 in. Shower Base in White

  • Fast #
  • Part #MTISB3632MTWH
  • Item #7808836
  • Manufacturer Part #SB3632MTWH
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross-linked cast acrylic construction, strengthened by a substantial multi-layered backing to prevent flexing of the shower floor pan
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Designer
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
Height:
3 in
Installation Type:
Alcove
Length:
36 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
2-7/8 in
UL Listed:
Yes
Width:
32 in