60 X 36 Right Hand Acrylic Shower Base Designer Biscuit
Designer 60 X 36 Right Hand Acrylic Shower Base Designer Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cross-linked cast acrylic construction
- Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
- The surface is extremely scratch and stain-resistant
- The non-porous surface makes cleaning and sanitizing faster and better
- Textured bottom meets ASTM F-462-1994 for slip-resistance
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-462-1994
- CARB OTC LEED Compliant:
- No
- Collection:
- Designer
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- End
- Drain Opening:
- 3-1/2
- GSA Approved:
- No
- Height:
- 6
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- Length:
- 59-5/8
- Material:
- Acrylic
- NSF Certified:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6
- Type:
- MTISB6036
- UL Listed:
- Yes
- Width:
- 35-3/4