This product requires certification to purchase.

58 x 32 in. Freestanding Bathtub Center Drain in Matte White

MTI Baths

Elena 58 x 32 in. Freestanding Bathtub Center Drain in Matte White

  • Fast #
  • Part #MTIAST245RWHMT
  • Item #8587184
  • Manufacturer Part #AST245R-WH-MT
5 out of 5 Customer Rating
Brand image
MTI Baths

Elena 58 x 32 in. Freestanding Bathtub Center Drain in Matte White

  • Fast #
  • Part #MTIAST245RWHMT
  • Item #8587184
  • Manufacturer Part #AST245R-WH-MT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Basin Depth:
19 in
Basin Length:
46-1/2 in
Basin Width:
25-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
Collection:
Elena
Color Finish Category:
Whites
Color Finish Name:
Matte White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
SculptureStone
Number of Occupants:
2
Origin:
Domestic
Overall Length:
58 in
Overall Width:
32 in
Proposition 65:
This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer.á For more information, go to www.PWarnings.ca.gov.
Soaking Depth:
17-1/4 in
Weight:
300 lb