58 x 32 in. Freestanding Bathtub Center Drain in Matte White
Elena 58 x 32 in. Freestanding Bathtub Center Drain in Matte White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Basin Depth:
- 17-1/4 in
- Basin Length:
- 46-1/2 in
- Basin Width:
- 25-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 75 gal
- Collection:
- Elena
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 23 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 23 in
- Installation Type:
- Freestanding
- Length:
- 58 in
- Material:
- Composite
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Length:
- 58 in
- Overall Width:
- 32 in
- Proposition 65:
- This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer.á For more information, go to www.PWarnings.ca.gov.
- Soaking Depth:
- 17-1/4 in
- Weight:
- 265 lb
- Width:
- 32 in