65 x 32 in. Freestanding Bathtub Center Drain in Matte White
Elena 65 x 32 in. Freestanding Bathtub Center Drain in Matte White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A very delicate design that features a semi-rolled rim
- Optional flat rim is available
- The tub is nestled in a hand-made steel cradle
- Black powder-coated gloss black is standard, and any of over 200 RAL colors are also available
- Black tailpiece is included
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Application:
- Residential
- Basin Length:
- 52
- Basin Width:
- 24 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 102 gal
- Clawfoot Included:
- No
- Collection:
- Elena
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 27-3/4
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 27-3/4
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- SculptureStone
- NSF Certified:
- No
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Height:
- 27-3/4
- Overall Length:
- 65
- Overall Width:
- 32
- Overflow Type:
- Round
- Proposition 65:
- This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer.á For more information, go to www.PWarnings.ca.gov.
- Soaking Depth:
- 16-1/2
- UL Listed:
- No
- Weight:
- 280