67-1/2 x 36-1/2 in. Freestanding Bathtub Center Drain in Matte White
Elise 3 67-1/2 x 36-1/2 in. Freestanding Bathtub Center Drain in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Basin Depth:
- 18-1/4 in
- Basin Length:
- 44 in
- Basin Width:
- 26-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 95 gal
- Collection:
- Elise 3
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 24-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 24-1/2 in
- Installation Type:
- Freestanding
- Length:
- 67-1/2 in
- Material:
- Composite
- Number of Occupants:
- 2
- Origin:
- Domestic
- Overall Length:
- 67-1/2 in
- Overall Width:
- 36-1/2 in
- Proposition 65:
- This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Soaking Depth:
- 18-1/4 in
- Weight:
- 290 lb
- Width:
- 36-1/2 in