22-1/4 x 14 in. Oval Semi-recessed Mount Bathroom Sink in White Gloss
This product has been replaced by
Manufacturer Part #MTCS714GL-WH
Elise SR 22-1/4 x 14 in. Oval Semi-recessed Mount Bathroom Sink in White Gloss
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- SculptureStone is a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- The result is molded stone. 100% solid.
- In contrast to some composite material products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All are made in the USA
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Elise SR
- Color Finish Category:
- Whites
- Color Finish Name:
- White Gloss
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 22-1/4
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Shape:
- Oval
- Sink Bowl Size:
- 21 in x 12-3/4 in
- Sink Depth:
- 6-1/2
- Sink Installation Type:
- Semi-recessed Mount
- Sink Material:
- Solid Surface
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 14