HUDSON MINERAL COMPOSITE FREESTANDING SOAKER - GLOSS WHITE 66X32
Hudson HUDSON MINERAL COMPOSITE FREESTANDING SOAKER - GLOSS WHITE 66X32
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A high-quality mineral composite mixture of ground natural elements and high-grade binding agents.
- A tough, state-of-the-art coated finish specially formulated for MTI is chemically-bonded in the process.
- Non-porous, shock-resistant surface is UV- and stain-resistant for durability and easy care.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI 112.19.7
- Application:
- Residential, Commercial
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA # MMTC-404
- Capacity:
- 85 gal
- Clawfoot Included:
- No
- Collection:
- Hudson
- Color Finish Name:
- Gloss White
- Depth:
- 23 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Mineral Composite
- NSF Certified:
- No
- Number of Occupants:
- 2
- Origin:
- Global
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Soaking Depth:
- 17 in
- UL Listed:
- No
- Weight:
- 208 lb
- Width:
- 32 in