This product requires certification to purchase.

ISLITA MINERAL COMPOSITE AIR BATH - MATTE GRAY 66.75X32.75

MTI Baths

Islita ISLITA MINERAL COMPOSITE AIR BATH - MATTE GRAY 66.75X32.75

  • Fast #
  • Part #MTIAST407VMTGY
  • Item #10090337
  • Manufacturer Part #AST407V-MT-GY
5 out of 5 Customer Rating
Brand image
MTI Baths

Islita ISLITA MINERAL COMPOSITE AIR BATH - MATTE GRAY 66.75X32.75

  • Fast #
  • Part #MTIAST407VMTGY
  • Item #10090337
  • Manufacturer Part #AST407V-MT-GY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A high-quality mineral composite mixture of ground natural elements and high-grade binding agents.
  • A tough, state-of-the-art coated finish specially formulated for MTI is chemically-bonded in the process.
  • Non-porous, shock-resistant surface is UV- and stain-resistant for durability and easy care.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1, ANSI 112.19.7
Application:
Residential, Commercial
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
CSA Certified:
CSA # MMTC-407
Capacity:
77 gal
Clawfoot Included:
No
Collection:
Islita
Color Finish Name:
Matte Grey
Depth:
24-1/2 in
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
2 in
Faucet Included:
No
GSA Approved:
No
Height:
24-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
66-3/4 in
Material:
Mineral Composite
NSF Certified:
No
Number of Jets:
20
Number of Occupants:
2
Origin:
Global
Overall Length:
66-3/4 in
Overall Width:
32-3/4 in
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Soaking Depth:
15-1/2 in
UL Listed:
No
Volts:
110V
Weight:
292 lb
Width:
32-3/4 in