This product requires certification to purchase.

71-3/4 x 32 in. Air Bath Drop-In Bathtub with Left Drain in Biscuit

MTI Baths

Reflection 5 71-3/4 x 32 in. Air Bath Drop-In Bathtub with Left Drain in Biscuit

  • Fast #
  • Part #MTIAEAP58UBI
  • Item #4267418
  • Manufacturer Part #AEAP58U-BI
5 out of 5 Customer Rating
Brand image
MTI Baths

Reflection 5 71-3/4 x 32 in. Air Bath Drop-In Bathtub with Left Drain in Biscuit

  • Fast #
  • Part #MTIAEAP58UBI
  • Item #4267418
  • Manufacturer Part #AEAP58U-BI
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Features 6 point-massage jets and 6 micro-jets with Tsubo massage
  • Pre-leveled foam base increases overall height 2-3"
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Includes 1-bhp pump, 2-bhp pump and inline heater
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1, ANSI A112.19.7
Bathtub Shape:
Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
80 gal
Collection:
Reflection 5
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
22-1/2 in
Drain Location:
End
Drain Opening:
2 in
GSA Approved:
No
Height:
22-1/2 in
IAPMO Listed:
No
Installation Type:
Drop-in
Length:
71-3/4 in
Material:
Plastic
NSF Certified:
No
Number of Jets:
42
Origin:
Domestic
Overall Length:
71-3/4 in
Overall Width:
32 in
Pump Location:
Reversible
UL Listed:
Yes
Volts:
110V
Width:
32 in