79-1/2 x 48 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Siesta 1 79-1/2 x 48 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- Includes two 2-bhp pumps and inline heater
- The color of this material is consistent throughout its thickness, making its finish renewable for long-term durability and beauty.
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- All Designer Collection tubs are hand crafted with pride in the USA
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- ANSI Z124.1, ANSI A112.19.7
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 107 gal
- Collection:
- Siesta 1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Whirlpool
- Depth:
- 18-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 22-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Jets:
- 14
- Origin:
- Domestic
- Overall Length:
- 79-1/2 in
- Overall Width:
- 48 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- Volts:
- 110V