72 X 42 Standard Rectangle Air Whirlpool Bath White
Tranquility 2 72 X 42 Standard Rectangle Air Whirlpool Bath White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features 20 air jets and heated air blower
- Features 6 point-massage jets
- Pre-leveled foam base increases overall height 2-3"
- Includes 2-bhp pump
- Aromatherapy
Specifications
- Collection:
- Tranquility 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Drain Location:
- Center
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Plastic
- Number of Jets:
- 26
- Volts:
- 110V
- Width:
- 42-1/4 in