This product requires certification to purchase.

60 X 32 Right Hand Acrylic Air Whirlpool *WYNDHA 5 White

MTI Baths

Wyndham 5 60 X 32 Right Hand Acrylic Air Whirlpool *WYNDHA 5 White

  • Fast #
  • Part #MTIAW80WHRH
  • Item #4268142
  • Manufacturer Part #AW80-WH-RH
3.4 out of 5 Customer Rating
Brand image
MTI Baths

Wyndham 5 60 X 32 Right Hand Acrylic Air Whirlpool *WYNDHA 5 White

  • Fast #
  • Part #MTIAW80WHRH
  • Item #4268142
  • Manufacturer Part #AW80-WH-RH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
  • Features 5 point-massage jets
  • Pre-leveled foam base
  • This non-porous surface also makes cleaning and sanitizing faster and more effective.
  • Textured bottom
  • Rectangular and corner baths even receive metal reinforcement around the perimeter.
  • All Designer Collection tubs are hand crafted with pride in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1, ANSI A112.19.7
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
51 gal
Collection:
Wyndham 5
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Drain Location:
End
Drain Opening:
2 in
GSA Approved:
No
Height:
23 in
IAPMO Listed:
No
Installation Type:
Alcove, Skirted
Length:
59-3/4 in
Material:
Acrylic
NSF Certified:
No
Number of Jets:
25
Pump Location:
Reversible
UL Listed:
Yes
Volts:
110V
Width:
32 in