This product requires certification to purchase.

14-1/2 in. Plastic Lift & Turn Drain in Brushed Nickel

MTI Baths

14-1/2 in. Plastic Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #MTIWOBN
  • Item #2137775
  • Manufacturer Part #WOBN
5 out of 5 Customer Rating
Brand image
MTI Baths

14-1/2 in. Plastic Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #MTIWOBN
  • Item #2137775
  • Manufacturer Part #WOBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lift and turn drain with overflow kit
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Body Material:
Plastic
IAPMO Listed:
No
Tub Depth:
14-1/2