60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Cameron 1 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MTI acrylic bath shells are thermoformed in high-gloss cross-linked cast acrylic, which is extremely scratch- and stain-resistant.
- Pre-leveled foam base
- Includes integral front skirting and integral tile flange
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
- Rectangular and corner baths even receive metal reinforcement around the perimeter.
- All Designer Collection tubs are hand crafted with pride in the USA
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI A112.19.7
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 57 gal
- Collection:
- Cameron 1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Skirted
- Material:
- Acrylic
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 20-5/8 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- Yes